PROFLO®

1 gpm Aerator Insert Only

Part #PFX14321  |  Manufacturer Part #PFX14321

Flow Rate:

1 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

Application: Commercial, Residential

Flow Rate: 1 gpm

Green: WaterSense, Yes

Pressure Compensating: No

Type: PFX14321

WaterSense Labeled: Yes