1 gpm Aerator Insert Only
1 gpm Aerator Insert Only
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Flow Rate:
- 1 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- Trim Only:
- No