1 in. Brass FIP Stop & Waste Valve

Part #PFXR850PG  |  Item #4631125

$ 32.03 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1 in. brass stop & waste valve
  • End Connections: IPS
  • Valve Length: 3.05 in.
  • Maximum Temperature: 248 degrees (F)
  • Valve Pressure Class: 600#
  • NSF 61
  • 2 piece, full port ball and waste valves
  • Minimal pressure drop due to full size ports
  • PTFE seats are standard

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 372, ANSI 61, ANSI Z1157-2014e1]

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372, NSF 14]

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Type: Stop & Waste Valve

WaterSense Labeled: No