PROFLO®

1 in. CPVC CTS x MIP Stainless Steel Adapter

Part #PFXCPMAG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • CPVC/SS transition fittings
  • Molded CPVC adapter with 300 series stainless steel male adapter
  • Pressure rated to 100 psi at 180°F
  • Compact design

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS

End Connection 2: MIP

End Connections: CTS x MIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 100 psi

Maximum Temperature: 180

Type: PFXCPMAG