1 in. Metal Shallow Box Escutcheon in Chrome
1 in. Metal Shallow Box Escutcheon in Chrome
-
Pick Up: 96 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 1 in
- Outside Diameter: 2-3/4 in
- Construction Material: Metal
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 2-3/4 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1 in
- MA Approved -:
- No
- Material:
- Metal
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No