1 in. Plastic Split Escutcheon in Chrome
1 in. Plastic Split Escutcheon in Chrome
Package Quantity Info:
EA: 1 IP: 12 CA: 144-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 1 in
- Outside Diameter: 3-1/5 in
- Construction Material: Plastic
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 3-1/5 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Split
- Fits Pipe Size:
- 1 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No