1 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal

This product has been replaced by

PROFLO® PVC Schedule 80 Union with EPDM O-Ring
PROFLO® 1 in. PVC Schedule 80 Union with EPDM O-Ring
Manufacturer Part #PFP80SUNG
You last purchased this on
 
PROFLO®

PFP80SU Series 1 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® PVC Schedule 80 Union with EPDM O-Ring
PROFLO® 1 in. PVC Schedule 80 Union with EPDM O-Ring
Manufacturer Part #PFP80SUNG
PROFLO®

PFP80SU Series 1 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #PFP80SUG
  • Item #431594
  • Manufacturer Part #FP80SUG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • PVC construction with EPDM O-ring
  • Fits schedule 40 and schedule 80 pipe
  • Solvent weld connection
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
PFP80SU Series
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Length:
2-4/5 in
Material:
Plastic, Rubber
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80