1 in. Slip Straight Schedule 40 PVC and EPDM Fix Coupling

This product has been replaced by

Jones Stephens White Hub x Spigot Plastic Coupling
Jones Stephens 1 in. Hub x Spigot PVC Coupling
Manufacturer Part #E09100
You last purchased this on
 
PROFLO®

1 in. Slip Straight Schedule 40 PVC and EPDM Fix Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens White Hub x Spigot Plastic Coupling
Jones Stephens 1 in. Hub x Spigot PVC Coupling
Manufacturer Part #E09100
PROFLO®

1 in. Slip Straight Schedule 40 PVC and EPDM Fix Coupling

  • Fast #
  • Part #PF40SFCG
  • Item #2446018
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Can be used in repairing broken lines or when adding additional lines or fitting
  • Pipe ends must be restrained
  • For cold water use only
  • Max Operating Pressure: 150 psi
  • IPS Spigot/IPS Socket
  • Internal self-lubricating EPDM O-ring for long life and smooth movement
  • Requires Certification

Specifications

Application:
Water
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic, Rubber
Material Type:
PVC, EPDM
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
40