FIPS x MIPS Radiator Valve 1 in. Angle 15 psi
FIPS x MIPS Radiator Valve 1 in. Angle 15 psi
Package Quantity Info:
EA: 1 IP: 6 CA: 36 PT: 1188-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use on heating applications
- Phenolic bronze construction
- End Connection: FIP x MIP
- Max Pressure: 15 psi WSP
- 60 psi non-shock, hot water angle valve
- Steam angle valve
- Includes nut and tailpiece
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-584 C85700
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Material:
- Bronze
- Pressure - Maximum:
- 15 psi
- Valve Body Style:
- Angle
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Radiator Valve
- WaterSense Labeled:
- No