3/4 in. x 50 ft. Plastic Tubing in Clear

You last purchased this on
 
PROFLO®

3/4 in. x 50 ft. Plastic Tubing in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. x 50 ft. Plastic Tubing in Clear

  • Fast #
  • Part #PF149032N
  • Item #4326660
  • Manufacturer Part #PF149032N
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Flexible clear tubing
  • Resistance to acids, alkalis and many solvents
  • Not recommended for repair or installation of dishwasher lines or icemaker applications
  • Hardness: durometer 83+/-3 shore A
  • Max Operating Temperature: 175° F
  • Not recommended for esters, ketones and aromatic hydro-carbons
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-2018, ANSI 372-2016
ASME:
ASME A112.18.6-2017
Application:
Beverage, Potable Water, Drainage, Aquariums, Laboratory, Protection
CSA Certified:
CSA B125.6-17
Color Finish Category:
Clear
Color Finish Name:
Clear
Diameter - Inside 1:
3/4 in
Diameter - Outside:
1 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
50 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61-2018, NSF 372-2016
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - High:
55
Temperature Rating:
175
UL Listed:
No
Wall Thickness:
0.125 in
WaterSense Labeled:
No