PROFLO®

1 x 3 in. Stainless Steel Repair Clamp

Part #PFRCGM  |  Manufacturer Part #RCGM

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel clamp with neoprene gasket
  • Single long plated carriage bolt
  • Repair clamp designed to provide temporary leak protection.
  • Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal

Specifications

Fits Pipe Size: 1 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Length: 3 in

Material: Stainless Steel

Type: PFRCGM