1 x 3/4 x 24 in. Stainless Steel FIP Corrugated Water Heater
1 x 3/4 x 24 in. Stainless Steel FIP Corrugated Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Max pressure: 125 psi
- Max temperature: 180°F
- Stainless steel corrugated, kink resistant tubing
- NSF 61 compliant
- Conforms to ASME A112.18.6
- IAPMO listed
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi