PROFLO®

1 x 4 in. NPT Brass Nipple

Part #PFXCHNGP

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM B-584

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Type: PFXCHNGP