10 in. Cast Iron Test Plug With Wingnut

You last purchased this on
 
PROFLO®

10 in. Cast Iron Test Plug With Wingnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

10 in. Cast Iron Test Plug With Wingnut

  • Fast #
  • Part #PF39010
  • Item #1346409
  • Manufacturer Part #39010
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hollow stems which can be fill or drain piping
  • Designed for use on water only
  • For testing leaks and for sealing off piping
  • Steel Tube
  • Rubber Gasket: Neoprene
  • Requires Certification

Specifications

Application:
Sealing, Pipe
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
9-1/2 in
End Connection 1:
NPT
End Connections:
NPT
GSA Approved:
No
IAPMO Listed -:
No
Material:
Cast Iron
NSF Certified:
No
Number of Tools Included:
1
Pressure - Maximum:
10 psi
Range (in):
3.63 in - 4.75 in
Size:
10 in
Tool Type:
Test Plug
WaterSense Labeled:
No
Weight:
5 lb