10 in. Rubber 1-Piece Compression Gasket

You last purchased this on
 
PROFLO®

10 in. Rubber 1-Piece Compression Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

10 in. Rubber 1-Piece Compression Gasket

  • Fast #
  • Part #PFSVQTG10
  • Item #1395857
  • Manufacturer Part #9701010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Multi-tite design
  • Neoprene construction
  • 1-piece compression gasket
  • Made in USA
  • For use with hub and spigot cast iron pipe and fitting
  • Requires Certification

Specifications

ASTM:
ASTM C-564
Application:
Residential
Diameter - Outside:
10 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Neoprene
Origin:
Domestic
WaterSense Labeled:
No