10 in. No Hub Cast Iron Stainless Steel Coupling
10 in. No Hub Cast Iron Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 72-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 304 stainless steel shield with neoprene gasket
- 3/8" hex-head screw designed for 80 lbs. of installation torque
- Heavy Duty
- Made in USA
- Distinctive green shield
- Cast iron construction
- Used to connect no hub cast iron pipe
- 9/16" wide clamps
Specifications
- ASTM:
- ASTM C1540-2018 (excluding Annex A1), ASTM C-564
- CSA Certified:
- CSA B-602
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Coupling
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 1500 psi
- Schedule Class:
- Heavy Duty
- Temperature Range:
- -30 to 220 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No