PROFLO® 10 Pack Dielectric Union Gasket

PFDUG

Diameter

Starting at $6.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EPDM construction
  • Pack of 10
  • Replacement dielectric union gaskets for PROFLO dielectric unions
  • Size: 1/2 in

SPECIFICATIONS

Diameter
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
EPDM
NSF Certified
No
Package Quantity
10
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday