20 x 24 in. Freestanding Laundry Sink (Pack of 100)
20 x 24 in. Freestanding Laundry Sink (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polypropylene construction with integral strainer
- Equipped with white baked enamel steel angle legs with leveling devices
- Single compartment, multi-purpose sink
- 4 in. or 8 in. knock-out center set faucet holes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-11, CSA B45-2002, CSA B45.5-17
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material Type:
- Polypropylene
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size, Overall:
- 24 in x 20 in x 15-13/16 in
- Type:
- PFLT2024BULK
- WaterSense Labeled:
- No