100 Series 1-1/2 in. Plastic P-Trap

Part #PFPTP101  |  Item #1894410

$ 2.20 EACH

Trap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Slip joint
  • Polypropylene construction
  • Includes marvel adapter and all necessary parts
  • Does not include cleanout
  • Trap Size: 1-1/2"

Specifications

Cleanout: No

Collection: 100 Series

Color Finish: Black

Color Finish Category: Blacks

Connection Type: Slip-Joint

Trap Material: Plastic

Trap Size: 1-1/2 in

Type: PFPTP101

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® 100 Series 1-1/2 in. Plastic P-Trap / $2.20