1-1/2 x 6 in. Brass Flanged Tailpiece
100 Series 1-1/2 x 6 in. Brass Flanged Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Flanged
- Constructed from 20 gauge brass
- Length: 6 in
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Collection:
- 100 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Length:
- 6 in
- MA Approved -:
- Yes
- Material:
- Brass
- Product Type:
- Tailpiece
- WaterSense Labeled:
- No