PROFLO®

100 Series 1-1/2 in. Plastic P-Trap

Part #PFPTP10  |  Manufacturer Part #FPTP100

Trap Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes all necessary parts
  • Includes marvel adapter

Specifications

Cleanout: No

Collection: 100 Series

Color Finish: White

Color Finish Category: Whites

Connection Type: Slip-Joint

Trap Material: Plastic

Trap Size: 1-1/2 in

Type: PFPTP100