10.1 oz 100% Silicone Caulk in White

You last purchased this on
 
PROFLO®

10.1 oz 100% Silicone Caulk in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

10.1 oz 100% Silicone Caulk in White

  • Fast #
  • Part #PFC500WHT
  • Item #667469
  • Manufacturer Part #35623
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cured sealant is mildew resistant
  • Easy Soap and water clean-up
  • Excellent adhesion with lasting flexibility
  • Made in USA
  • Container type cartridge
  • Interior/Exterior
  • Requires Certification

Specifications

ASTM:
ASTM C-920
Application:
Industrial, Interior, Exterior
Capacity:
10.1 oz
Color Finish Name:
White
MA Approved -:
No
Material:
Silicone Rubber
Product Type:
Caulk
Size:
10.1 oz
Temperature Range:
40 to 120 Deg F
WaterSense Labeled:
No