1-1/2 x 8 in. Brass Wall Bend Tube
PFWBB Series 1-1/2 x 8 in. Brass Wall Bend Tube
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Flanged
- Constructed from 17 gauge brass
- Length: 18 in
Documents
Specifications
- Application:
- Residential
- Collection:
- PFWBB Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Wall Bend
- WaterSense Labeled:
- No