119 gal. Polypropylene Steel Pump Tank
119 gal. Polypropylene Steel Pump Tank
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Butyl and EDPM diaphragm
- Polypropylene liner
- Pre-pressurized water system tank
- 5 year warranty
- Material: Steel
- Max Pressure: 125 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- CSA Certified:
- CSA 61-2018
- Capacity:
- 119 gal
- Diameter:
- 26 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1-1/4 in
- Height:
- 59-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Temperature Range:
- Up to 140 Deg F
- Type:
- PFX119S
- UL Listed:
- No