PROFLO® 1/2 HP Simplex Sew Pump Kit With Pf93501 Pump

PF93015

Manufacturer Part #: 93015

Horsepower

1/2 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Simplex pre-assembled system includes: cast iron sewage pump, 18" x 30" structural foam basin with cover and 2" x 30" PVC pipe
  • For typical residential and commercial applications
  • Handles 2" solids
  • Maximum flow rate: 80 gpm
  • Maximum head of 25'
  • Features 1/2 HP permanent split capacitor motor
  • Side discharge size: 2" FNPT
  • Cord Length: 10'
  • Stainless steel impeller

SPECIFICATIONS

AMP
7.6
CSA Certified
Yes
Cord Length
10 ft
Discharge
2 in
Flow Rate
80 gpm
Horsepower
1/2 hp
Impeller
Non-Clogging Vortex
Maximum Feet of Head
25
Power Source
Electric
Pump Application
Sewage
Pump Body Material
Cast Iron
Type
PF93015
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday