PROFLO® 1/2 HP Simplex Sewage Pump Kit With Pf93511 Pump

PF93020

Manufacturer Part #: 93020

Horsepower

1/2 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Simplex
  • Pump Type: Sewage
  • Pre-assembled system includes: 1/2 hp cast iron sewage pump, 18" X 30" structural foam basin with cover and 2" X 30" of PVC pipe
  • Handles 2" solids
  • Cord Length: 10'
  • Flow Rate: 80 gpm max
  • Maximum head of 25'
  • Permanent split capacitor motor
  • Side discharge, size 2" FNPT

SPECIFICATIONS

AMP
7.6
CSA Certified
Yes
Cord Length
10 ft
Discharge
2 in
Flow Rate
80 gpm
Horsepower
1/2 hp
Impeller
Non-clogging vortex
Maximum Feet of Head
25
Power Source
Electric
Pump Application
Sewage
Pump Body Material
Cast Iron
Type
PF93020
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday