PROFLO® 1/2 in. 2-9/100 in. Log Lighter Valve

PFSVS2

Color Finish

Starting at $25.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • For use with natural gas or propane gas systems
  • Kit includes valve, escutcheon and key
  • Multi-turn operation

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
2-9/100 in
Material
Brass
Valve Body Style
Straight
Valve Operator
Key
Valve Seat Material
PTFE
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday