1/2 in. Brass Full Port Sweat Gate Valve

You last purchased this on
 
PROFLO®

1/2 in. Brass Full Port Sweat Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Brass Full Port Sweat Gate Valve

  • Fast #
  • Part #PFXT300SD
  • Item #3880198
  • Manufacturer Part #PFXT300SD
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Threaded end
  • Solid wedge disc
  • Economy brass gate valve
  • Not for potable use
  • Lead-Free
  • Not for use at or below ground level
  • Not steam rated
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-G
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Aluminum
Height:
2-87/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-61/100 in
Material:
Brass, Aluminum
Maximum Temperature:
180
NSF:
NSF 61G, NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Disc Material:
Brass
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
WaterSense Labeled:
No
Width:
1-27/50 in