1/2 in. Brass Sweat Stop & Waste Valve
1/2 in. Brass Sweat Stop & Waste Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Max Pressure: 125 psi
- Handwheel operation
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- GSA Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Valve Operator:
- Handwheel
- Valve Size:
- 1/2 in
- Valve Type:
- Stop & Waste Valve
- WaterSense Labeled:
- No