1/2 in. Bronze Male x Hose Hose Bibb

You last purchased this on
 
PROFLO®

1/2 in. Bronze Male x Hose Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Bronze Male x Hose Hose Bibb

  • Fast #
  • Part #PF108DC
  • Item #4080759
  • Manufacturer Part #PF108DC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • End Connection: MIP
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Handle Material:
Zinc
Handle Type:
T-handle
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
160
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Valve Body Material:
Brass
Valve Seat Material:
NBR
Valve Size:
1/2 in
WaterSense Labeled:
No