PROFLO®

1/2 in. Cast Brass FNPT Check Valve

Part #PFXSCVD  |  Manufacturer Part #PFXSCVD

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connection: FIP
  • Bronze spring check
  • Low Cracking Pressure: 1/2 psi
  • Operating Pressure: 400 WOG
  • Soft NBR seat for bubble tight shut off
  • Stainless steel springs with neoprene O-ring seal
  • Spring loaded
  • Brass construction

Lead Law Compliant

Documents

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Material: Cast Brass

Maximum Temperature: 100

Pressure Class: 400#

Type: PFXSCVD

Valve Body Style: Spring

Valve Disc Material: Plastic

Valve Seat Material: NBR

Valve Size: 1/2 in

Valve Type: Check Valve