12 in. Cast Iron Test Plug with Wing Nut

You last purchased this on
 
PROFLO®

12 in. Cast Iron Test Plug with Wing Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

12 in. Cast Iron Test Plug with Wing Nut

  • Fast #
  • Part #PF39012
  • Item #1346410
  • Manufacturer Part #39012
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes hollow stems which can be fill or drain piping
  • Designed for use on water only
  • For testing leaks and for sealing off piping
  • Steel Tube
  • Rubber Gasket: Neoprene
  • Requires Certification

Specifications

Application:
Sealing, Pipe
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
11-3/10 in
End Connection 1:
NPT
End Connections:
NPT
GSA Approved:
No
IAPMO Listed -:
No
Material:
Cast Iron
NSF Certified:
No
Number of Tools Included:
1
Pressure - Maximum:
10 psi
Range (in):
3.63 in - 4.75 in
Size:
12 in
Tool Type:
Test Plug
WaterSense Labeled:
No
Weight:
5 lb