Toilet 1/2 in. Supply Kit in Chrome Plated

You last purchased this on
 
PROFLO®

Toilet 1/2 in. Supply Kit in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Toilet 1/2 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #PFXCAZ32CC12
  • Item #4532882
  • Manufacturer Part #PFXCAZ32CC12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. x 3/8 in. Sweat x Compression end connections
  • Flexible chrome plated copper risers with chrome plated steel deep flanges and chrome plated stops
  • Brass straight stop valve with multi-turn knob handle
  • NSF 372
  • Operating temperature 40°F-160°F
  • ASME A112.18.1
  • Operating pressure 125psi maximum
  • CUPC approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12, CSA 61-2019
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
160
NSF:
NSF 372-2016, NSF 61-2019
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Rigid:
No
Type:
PFXCAZ32CC12
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No