1/2 in. Connector in Brushed Nickel
1/2 in. Connector in Brushed Nickel
Frequently Purchased Together
Product Details
- Brass construction with ABS connector
- Prevents backflow in hand shower systems
- In line vacuum breaker
- cUPC/IAMPO listed
Specifications
- ASSE Standards:
- ASSE 1014-2005
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No