PROFLO®

1/2 in. Copper Plated Tube Nailer

Part #PF12CCJN

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12 gauge

Documents

Specifications

Coating: Copper Plated

Fits Pipe Size: 1/2 in

Material: Copper

Type: PF12CCJN