PROFLO®
1/2 in. CPVC CTS 300 Series Stainless Steel MIP Transition Adapter
Part #PFXCPMAD | Item #4309648
All Sizes
Product Details
- Unique molded CPVC with 300 series stainless steel design
- Large hex nuts for easy installation
- Lead-Free
- Max Pressure: 100 psi @ 180°F
Specifications
ASTM Specifications: ASTM D-2846
End Connection 1: CTS
End Connection 2: MIPT
End Connections: CTS x MIPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: [Stainless Steel, Plastic]
Material Type: [300, CPVC]
Maximum Pressure: 100 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61, NSF 372]
Type: PFXCPMAD