1/2 in. CTS Straight CPVC and Rubber Compression Coupling
PFCCC Series 1/2 in. CTS Straight CPVC and Rubber Compression Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- PVC body and nuts with rubber gaskets
- For cold water use only
- CPVC body and nuts with rubber gaskets
- Iron pipe size
- Pipe ends must be restrained
Specifications
- ANSI:
- ANSI 372
- Application:
- Water
- Clean Bagged:
- No
- Collection:
- PFCCC Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Plastic, Rubber
- Material Type:
- CPVC
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Type:
- PFCCCND
- WaterSense Labeled:
- No