1/2 in. CTS White Split Escutcheon

You last purchased this on
 
PROFLO®

1/2 in. CTS White Split Escutcheon

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. CTS White Split Escutcheon

  • Fast #
  • Part #PFSEEWH
  • Item #1641377
  • Manufacturer Part #111920
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pipe Size (Inside Diameter): 1/2 in
  • Outside Diameter: 2-1/2 in
  • Construction Material: Plastic
  • Fits 3/8" pipe
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
10-219/500 in
Diameter - Outside:
2-1/2 in
Escutcheon Connection Type:
CTS
Escutcheon Style:
Split
Fits Pipe Size:
1/2 in
MA Approved -:
No
Material:
Plastic
Material Type:
ABS
Product Type:
Escutcheon
WaterSense Labeled:
No