1/2 in. FIP Bent Nose Garden Valve
1/2 in. FIP Bent Nose Garden Valve
Package Quantity Info:
EA: 1 IP: 12 CA: 72 PT: 2592-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handwheel operation
- Bent nose design
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Garden Valve