PROFLO®
1/2 in. FIP x CTS Socket Union Stainless Steel Adapter
Part #PFXCPSUD | Item #4309655
$
8.09
EACH
(Pricing is for 1/2 in)
All Sizes
Product Details
- CPVC/SS transition fitting
- Molded CPVC socket union with 300 series stainless steel female union adapter
- Compact design
- Max Pressure: 100 psi @ 180°F
Specifications
End Connection 1: FIP
End Connection 2: CTS
End Connections: FIP x CTS
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Stainless Steel
Maximum Pressure: 100 psi
Maximum Temperature: 180
Type: PFXCPSUD