1/2 in. FPT x GHT Boiler Drain Valve
1/2 in. FPT x GHT Boiler Drain Valve
Frequently Purchased Together
Product Details
- Multi-purpose supply or drain valve
- For use in low pressure domestic water systems
- End connection: FIP x Hose
- Material: Brass
- Max Temperature: 160°F
- Max pressure: 125 lbs. cold water pressure to 100°F
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- ASTM:
- ASTM B-16 C36000, ASTM B-584 C857
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- FIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- Handle Material:
- Aluminum
- Height:
- 3-73/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber, Aluminum
- Material Type:
- NBR
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve
- WaterSense Labeled:
- No