PROFLO®
1/2 in. FNPT x NHT Boiler Drain Valve
Part #PFX76DC | Item #4631131
Valve Size
Product Details
- No kink full pattern with stuffing box
- Max Pressure: 125 lbs. cold water pressure to 100°F
- Max Temperature: 160°F
- Material: Brass
Specifications
End Connection 1: FIP
End Connection 2: Hose
End Connections: FIP x Hose
Fitting Size 1: 1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1/2 in x 3/4 in
Handle Material: Cast Iron
Lead Law Compliance Level: Compliant Not Certified
Length: 1/2 in
Material: Brass
Maximum Pressure: 125 psi
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: NSF 372
Type: PFX76DC
UL Listed: No
Valve Body Material: Brass
Valve Operator: Wheel Handle
Valve Seat Material: Brass
Valve Size: 1/2 in
Valve Type: Boiler Drain Valve
Width: 2-1/2 in