1/2 in. Galvanized Steel 2-Hole Pipe Strap

You last purchased this on
 
PROFLO®

PF600 Series 1/2 in. Galvanized Steel 2-Hole Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF600 Series 1/2 in. Galvanized Steel 2-Hole Pipe Strap

  • Fast #
  • Part #PF600D
  • Item #760287
  • Manufacturer Part #401 (DOTTIE)
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 400 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 hole design
  • Iron pipe size
  • Galvanized steel construction
  • Requires Certification

Specifications

Application:
Plastic Pipe, Rigid Conduit
Coating:
Galvanized
Collection:
PF600 Series
Fits Pipe Size:
1/2 in
Gauge (metal):
22 ga
Height:
87/100 in
Length:
2-27/100 in
Material:
Steel
UL Listed:
No
Width:
5/8 in