12 in. Grab Bar in Stainless Steel

You last purchased this on
 
PROFLO®

12 in. Grab Bar in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

12 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #PFGB12SF2
  • Item #4578909
  • Manufacturer Part #PFGB12SF2
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Rated to 250 lb test load
  • Bar: 18 gauge, 304 stainless steel
  • Screws: #10 x 2" self tapping stainless steel
  • Flange: 14 gauge, 304 stainless steel
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F446-19
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/2 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
12 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
WaterSense Labeled:
No
Weight Capacity:
250 lb