PROFLO®
1/2 in. Hose Barb x MIP Brass Adapter
Part #PFXMHBDDN | Item #5049884 | Manufacturer Part #B12588X
All Sizes
Product Details
- Used to connect iron pipe to plastic or rubber tubing
- Machined, 1-piece body
- Manufactured with dryseal pipe threads
- Lead-Free
- Max Temperature: 160°F
- Max Pressure: 150 psi
- ANSI B1.20.1;ANSI 372
- NSF 372
Specifications
ANSI Specifications: ANSI B1.20.1
End Connection 1: Hose Barb
End Connection 2: MIPT
End Connections: Hose Barb x MIPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 150 psi
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Global
Temperature Range: -40 to 160 Deg F
Type: PFXMHBDDN