PROFLO®

1/2 in. IPS Bronze Trap Primer FIP

Part #PFTRAPID  |  Manufacturer Part #TRAPID

End Connection 1

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow activated
  • Includes automatic vacuum breaker
  • Designed to maintain a water seal in trap
  • Bronze construction

Specifications

End Connection 1: FIP

End Connection 2: Threaded

End Connections: FIP x Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 2-1/4 in

Material: Brass

Product Type: Valve

Type: PFTRAPID