1/2 in. IPS Straight PVC and Rubber Compression Coupling
This product has been replaced by
Manufacturer Part #PFPCCND
1/2 in. IPS Straight PVC and Rubber Compression Coupling
Package Quantity Info:
EA: 1 IP: 10 CA: 100-
Pick Up: 9 Available in Leesburg, VA
-
Shipping: Not available
All Sizes
Product Details
- PVC body and nuts with rubber gaskets
- For cold water use only
- Iron pipe size
- Pipe ends must be restrained
Specifications
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Compression Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi