1/2 in. IPS Deck Mount Roman Tub Faucet Valve

You last purchased this on
 
PROFLO®

1/2 in. IPS Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #PF674163
  • Item #4417421
  • Manufacturer Part #PF674163
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. IPS Deck Mount Roman Tub Faucet Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fits 3 hole
  • Brass coupling nut
  • Flow Rate: 7.5 gpm
  • Meets ANSI:A112.18.1M
  • 1/2" IPS connections
  • Ceramic disc cartridge
  • Trim sold separately
  • Fits three hole
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Brand Model Compatibility:
Proflo 8 in - 16 in Center Faucets
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Faucet Connection Size:
1/2 in
Flow Rate:
7.5 gpm
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Rough-In Kit
Valve Size:
1/2 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No