1/2 in. IPS Chrome Plated Shallow Escutcheon
1/2 in. IPS Chrome Plated Shallow Escutcheon
Package Quantity Info:
EA: 1 IP: 50 CA: 2000 PT: 24000-
Pick Up: 98 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 1/2 in
- Outside Diameter: 2-1/2 in
- Construction Material: Metal
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 2-1/2 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- Fits Pipe Size:
- 1/2 in
- MA Approved -:
- No
- Material:
- Metal
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No