PROFLO®

1/2 in. IPS Tub Spout in Oil Rubbed Bronze

Part #PF1095ORB  |  Manufacturer Part #PF1095ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Specifications

CEC Compliant: For Sale in CA

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 5-3/16 in

Material: Zinc

NSF Certified: No

Spout Reach: 5-5/16 in

Spout Type: Diverter

Type: Tub Spout

WaterSense Labeled: No